Shop All Sleeve Bearings
Bunting Bearings
Nylon Flange Bearng, 1/4" I.D.x3/8"L, PK50
Mfr # NF040606
Zoro # G4672022
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 3/8 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NF040606
- Zoro # G4672022
- UPC # 717905108150
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 3/8 in |
Outside Diameter | 3/8 in |
Overall Length | 3/8 in |
Inside Diameter | 1/4 in |
Flange Dia. (In.) | 1/2 in |
Flange Dia. (mm) | 12.7 mm |
Flange Diameter | 0.5 in |
Bore Diameter | 1/4 in |
Length Tolerance | +/-0.015 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Not Applicable, Flange Diameter 0.5 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 3/8 in, Overall Length 3/8 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness 0.062 in, Length Tolerance +/-0.015 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M5-4 (QSM-M5-4)
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6200 2RSNR JEM)
- DIXON API 520H Ferrule, ID 1", 1-33/64-1-35/64 (R1BS-A)
- PIX V-Belt, Cogged 5/8 X 112 (5VX1120)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (EP040604)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1-1/4" I.D., 1" L (EBCF202408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050708)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (CB081006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2-1/4 (CB182118)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 3 (CB243224)
- Bunting Bearings Plain Bearings