Shop All Sleeve Bearings
Bunting Bearings
Nylon Flange Bearng, 1/4" I.D.x1/2"L, PK25
Mfr # NF040808
Zoro # G4672013
product price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 1/2 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NF040808
- Zoro # G4672013
- UPC # 717905108235
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Length | 1/2 in |
Overall Length | 1/2 in |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Flange Dia. (mm) | 15.88 mm |
Flange Dia. (In.) | 5/8 in |
Flange Diameter | 0.625 in |
Bore Diameter | 1/4 in |
Length Tolerance | +/-0.015 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Not Applicable, Flange Diameter 0.625 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1/2 in, Overall Length 1/2 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness 0.062 in, Length Tolerance +/-0.015 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 4" X 50FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED PART C ALUM X KC NIPPLE (GPVC-4X50-CMAL)
- SMC CANOpen, 32 In/32 Out (EX250-SCA1B)
- GATES Power Crimp Couplings (6PC1FS)
- SPEEDAIRE Ferrule, 3/8 In, Pk10 (2A734)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2-1/2, PK3 (CB162020)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (DPEF081016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (ECOP081216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/4, PK3 (CB061006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (EP040504)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/8, PK3 (EF060806)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/2, PK3 (EF030508)
- Bunting Bearings Sleeve Bearings