Shop All Sleeve Bearings
Bunting Bearings
Nylon Flange Bearing, 7/16x5/8" L, PK25
Mfr # NF071010
Zoro # G4672040
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/16 in
- Outside Dia. 5/8 in
- Length 5/8 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # NF071010
- Zoro # G4672040
- UPC # 717905108457
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 5/8 in |
Length | 5/8 in |
Outside Diameter | 5/8 in |
Inside Diameter | 7/16 in |
Overall Length | 5/8 in |
Flange Dia. (In.) | 3/4 in |
Flange Dia. (mm) | 19.05 mm |
Flange Diameter | 0.75 in |
Length Tolerance | +/-0.015 in |
Bore Diameter | 7/16 in |
Description
Flanged Sleeve Bearing, Bore Diameter 7/16 in, Bronze Material Type Not Applicable, Flange Diameter 0.75 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 5/8 in, Overall Length 5/8 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness 0.062 in, Length Tolerance +/-0.015 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Vanes, PK4 (51926)
- SMC Bulkhead Union Elbow, 90 Deg, 10mm, Tube (KQ2LE10-00A)
- SKF SKF-6200 2ZJEM, Single Row Ball Brgs, 6200 2ZJEM (6200 2ZJEM)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 hp, 480V AC (ATV340U55N4E)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/4, PK3 (EF061012)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EF121616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (DPEF050706)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/8, PK3 (EXEF060806)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (CB030506)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182412)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1-1/4, PK3 (EF121620)
- Bunting Bearings Sleeve Bearings