Shop All Sleeve Bearings
Bunting Bearings
Nylon Flange Bearing, 7/16x3/4" L, PK20
Mfr # NF070912
Zoro # G4672031
product price: $9.25
/pk 20, $0.46/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/16 in
- Outside Dia. 9/16 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NF070912
- Zoro # G4672031
- UPC # 717905108426
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 9/16 in |
Length | 3/4 in |
Outside Diameter | 9/16 in |
Overall Length | 3/4 in |
Inside Diameter | 7/16 in |
Flange Dia. (mm) | 17.46 mm |
Flange Dia. (In.) | 11/16 in |
Flange Diameter | 0.687 in |
Bore Diameter | 7/16 in |
Length Tolerance | +/-0.015 in |
Description
Flanged Sleeve Bearing, Bore Diameter 7/16 in, Bronze Material Type Not Applicable, Flange Diameter 0.687 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 9/16 in, Overall Length 3/4 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness 0.062 in, Length Tolerance +/-0.015 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- NATIONAL Small Bore Inch Seal, 240319 (240319)
- WEG Air Compr Motor, 4 HP, 3440 rpm, 230V, 56HZ (00436OS1DCDG56HZ)
- SIEMENS PRESSURE 1/8IN NPT PNEUMATIC REGULATOR (41-30)
- BUNTING BEARINGS Bearing, 1-1/4" I.D., 1-1/2" O.D., 1" L (EBCB202408)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/8, PK3 (EXEF060806)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/4, PK3 (EF050712)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/2, PK3 (EF030508)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3, PK3 (CB162024)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121412)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1/2, PK3 (EF121408)
- Bunting Bearings Sleeve Bearings