Shop All Sleeve Bearings
Bunting Bearings
Nylon Flange Bearing, 5/8x3/8" L, PK15
Mfr # NF101206
Zoro # G4672083
product price: $9.99
/pk 15, $0.67/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Length 3/8 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NF101206
- Zoro # G4672083
- UPC # 717905108648
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Length | 3/8 in |
Overall Length | 3/8 in |
Outside Diameter | 3/4 in |
Inside Diameter | 5/8 in |
Flange Dia. (In.) | 15/16 in |
Flange Dia. (mm) | 23.81 mm |
Flange Diameter | 0.937 in |
Bore Diameter | 5/8 in |
Length Tolerance | +/-0.015 in |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Not Applicable, Flange Diameter 0.937 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 3/4 in, Overall Length 3/8 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness 0.062 in, Length Tolerance +/-0.015 in, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94217, Pressure Line, 5 micron, Outside-In (MF0058478)
- B B MANUFACTURING 3430-5M-15, Timing Belt, Neoprene, Fiberglass (3430-5M-15)
- CRAFTSMAN Push Button Coupler (Male) (CMXZTSG1087NB)
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24703)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/2, L 1-1/2 (EF242824)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1/2, PK3 (EP162008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 3 (CB404424)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (EP081008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (EP202416)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EP101216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/2, PK3 (CB071012)
- Bunting Bearings Plain Bearings