Shop All Sleeve Bearings
Bunting Bearings
Nylon Flange Bearing, 5/16x1/2" L, PK30
Mfr # NF050708
Zoro # G4672512
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # NF050708
- Zoro # G4672512
- UPC # 717905108266
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Length | 1/2 in |
Outside Diameter | 7/16 in |
Inside Diameter | 5/16 in |
Overall Length | 1/2 in |
Flange Dia. (In.) | 9/16 in |
Flange Dia. (mm) | 14.28 mm |
Flange Diameter | 0.562 in |
Length Tolerance | +/-0.015 in |
Bore Diameter | 5/16 in |
Description
Flanged Sleeve Bearing, Bore Diameter 5/16 in, Bronze Material Type Not Applicable, Flange Diameter 0.562 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 7/16 in, Overall Length 1/2 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness 0.062 in, Length Tolerance +/-0.015 in, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Extension Cord Reel, 45 ft, 12/3, 15.0 A Amps, 1 Outlets, 120V AC Voltage (L 4545 123 3)
- BAILEY Bearing Insert Uc 207-20 Set Screw Collar Bearing 1 1/4" Id, 155620 (155620)
- B B MANUFACTURING 510L100G, Timing Belt, Neoprene, Fiberglass (510L100G)
- CONRADER Pressure Relief Valve, Brass Ball (5008B-CE-325)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1, PK3 (CB071208)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/8, PK3 (EXEF040606)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EXEF081016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (DPEP050608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081016)
- BUNTING BEARINGS Nylon Flange Bearng, 1/2" I.D.x3/8"L, PK20 (NF081006)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-864)
- Bunting Bearings Sleeve Bearings