Shop All Sleeve Bearings
Bunting Bearings
Nylon Flange Bearing, 3/8x1/2" L, PK3
Mfr # NF0610081402
Zoro # G4672311
product price: $15.25
/pk 3, $5.08/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NF0610081402
- Zoro # G4672311
- UPC # 717905261473
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Length | 1/2 in |
Overall Length | 1/2 in |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Flange Diameter | 0.75 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -20 Degrees to 250 Degrees F |
Max. Pv | 3,000 lb/sq in-fpm |
Color | Off-White |
Number of Pieces | 1 |
Minimum Temperature | -20 Degrees F |
Maximum Temperature | 250 Degrees F |
System of Measurement | Inch |
Maximum PV | 3,000 lb/sq in-fpm |
Plain Bearing Material | Nylon |
Flange Type | Flanged |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter 0.75 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 5/8 in, Overall Length 1/2 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-25-11)
- GLOBAL G2SC-193-SS Two-Piece Clamping Collar (G2SC-193-SS)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 5/8, PK3 (EP081010)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/8, PK3 (EF050706)
- BUNTING BEARINGS Bearing, 3/8" I.D., 1/2" O.D., 1-1/2" L (EBCB060812)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1, PK3 (CB071208)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1" I.D., 3/4" L (EBCF162006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (EXEP081216)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-880)
- Bunting Bearings Sleeve Bearings