Shop All Sleeve Bearings
Bunting Bearings
Nylon Flange Bearing, 3/8x1/2" L, PK3
Mfr # NF060808101.5
Zoro # G4672217
product price: $12.69
/pk 3, $4.23/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NF060808101.5
- Zoro # G4672217
- UPC # 717905261459
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 1/2 in |
Outside Diameter | 1/2 in |
Flange Diameter | 0.625 in |
Bore Diameter | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -20 Degrees to 250 Degrees F |
Max. Pv | 3,000 lb/sq in-fpm |
Color | Off-White |
Number of Pieces | 1 |
Minimum Temperature | -20 Degrees F |
Maximum Temperature | 250 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | Nylon |
Maximum PV | 3,000 lb/sq in-fpm |
Flange Type | Flanged |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter 0.625 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1/2 in, Overall Length 1/2 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.5" L, 6000 psi (1/2 GG-SS)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (2BK100)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX500 (5/3VX500)
- BAND-IT Hose Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP149)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101416)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (DPEP081206)
- BUNTING BEARINGS Sleeve Bearing, I.D. 20, L 30, PK5 (CBM020025030)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 1-3/4 (CB222414)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EXEF081012)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1/2, PK3 (EF101408)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-892)
- Bunting Bearings Sleeve Bearings