Shop All Sleeve Bearings
Bunting Bearings
Nylon Flange Bearing, 3/4 x 3/4" L
Mfr # NF121612202.5
Zoro # G4672059
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NF121612202.5
- Zoro # G4672059
- UPC # 717905261657
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 3/4 in |
Overall Length | 3/4 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Flange Diameter | 1.187 in |
Bore Diameter | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -20 Degrees to 250 Degrees F |
Max. Pv | 3,000 lb/sq in-fpm |
Color | Off-White |
Number of Pieces | 1 |
System of Measurement | Inch |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -20 Degrees F |
Maximum PV | 3,000 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | Nylon |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter 1.187 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 in, Overall Length 3/4 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FEH1056D)
- AFTERMARKET 255L050 DAndD Powerdrive Timing Belt (255L050-DD)
- NSK NSK-6201ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ (6201ZZ)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2-1/2, PK3 (CB142020)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/4, L 1-1/4 (EF202420)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (EXEP040604)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/4, PK3 (EF040612)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/2, PK3 (CB071012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 20, L 30, PK5 (CBM020025030)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-64)
- Bunting Bearings Plain Bearings