Shop All Sleeve Bearings
Bunting Bearings
Nylon Flange Bearing, 3/16 x 1/4" L
Mfr # NF0305040701
Zoro # G4672129
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Length 1/4 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NF0305040701
- Zoro # G4672129
- UPC # 717905261367
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Length | 1/4 in |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Overall Length | 1/4 in |
Bore Diameter | 3/16 in |
Flange Diameter | 0.437 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -20 Degrees to 250 Degrees F |
Max. Pv | 3,000 lb/sq in-fpm |
Color | Off-White |
Number of Pieces | 1 |
Maximum Temperature | 250 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -20 Degrees F |
Temperature Range | -20 Degrees F to 250 Degrees F |
Plain Bearing Material | Nylon |
Material Group | Plastic |
Maximum PV | 3,000 lb/sq in-fpm |
Flange Type | Flanged |
Description
Sleeve Bearing, Bore Diameter 3/16 in, Bronze Material Type Not Applicable, Flange Diameter 0.437 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Female NPT (CH440B)
- GATES PowerGrip HTD Belts, 225-3M-09 (225-3M-09)
- POWERFLITE 3L220 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220-2)
- HYDROMAXX 3"x300Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300300)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 3/8, PK3 (DPEP030406)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EP101416)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/8, PK3 (EP040606)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEF081008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182412)
- BUNTING BEARINGS Sleeve Bearing, 3/8" I.D., 1/2" O.D., 3/8"L (EBCB060803)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050808)
- Bunting Bearings Plain Bearings