Shop All Sleeve Bearings
Bunting Bearings
Nylon Bearing, 1/8" I.D. x 1/4"L, PK3
Mfr # NN0204040000
Zoro # G4671480
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Length 1/4 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # NN0204040000
- Zoro # G4671480
- UPC # 717905261763
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Length | 1/4 in |
Overall Length | 1/4 in |
Outside Diameter | 1/4 in |
Inside Diameter | 1/8 in |
Bore Diameter | 1/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -20 Degrees to 250 Degrees F |
Color | Off-White |
Number of Pieces | 1 |
Minimum Temperature | -20 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 250 Degrees F |
Flange Type | Non-Flanged |
Maximum PV | 3,000 lb/sq in-fpm |
Plain Bearing Material | Nylon |
Description
Sleeve Bearing, Bore Diameter 1/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1/4 in, Overall Length 1/4 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5/16 to 5/8 in Clamping Diameter, SAE 4, 300 Stainless Steel, 10 Pack (1A527)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.388 CID (250974)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (50BS18H X 1 7/16)
- DAYTON 3L350 V-Belt, 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (DPEP081206)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (CB050710)
- BUNTING BEARINGS Sleeve Bearing, 7/8" I.D., 1" O.D., 2" L (EBCB141616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 1-3/4 (CB192214)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (ECOP040504)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 5/8, PK3 (EF081010)
- DAYTON Sleeve Bearing, 1/2x11/16x1 L, PK3 (3FJL9)
- Bunting Bearings Plain Bearings