Shop All Sleeve Bearings
Bunting Bearings
Nylon Bearing, 1/2" I.D. x 1/2"L, PK15
Mfr # NN081208
Zoro # G4671243
product price: $7.95
/pk 15, $0.53/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NN081208
- Zoro # G4671243
- UPC # 717905109577
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 1/2 in |
Bore Diameter | 1/2 in |
Length Tolerance | +/-0.015 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -20 Degrees to 250 Degrees F |
Color | Off-White |
Number of Pieces | 1 |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -20 Degrees F |
System of Measurement | Inch |
Maximum PV | 3,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Plain Bearing Material | Nylon |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.015 in, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cones (M12649)
- PARKER Filter, 2 Micron, PK2 (933467Q)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (80ASSK2CL)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL49)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/2, PK3 (CB081312)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 5/8, PK3 (CB081005)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/4, PK3 (EF060812)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1, PK3 (EF101216)
- BUNTING BEARINGS Nylon Flange Bearing, 3/4x7/8" L, PK20 (NF121414)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081608)
- DAYTON 1X866 Bronze Sleeve Bearing 3 Pack (1X866)
- Bunting Bearings Sleeve Bearings