Shop All Sleeve Bearings
Bunting Bearings
Nylon Bearing, 1/2" I.D. x 11/16"L, PK20
Mfr # NN081111
Zoro # G4671270
product price: $9.15
/pk 20, $0.46/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 11/16 in
- Length 11/16 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NN081111
- Zoro # G4671270
- UPC # 717905109560
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 11/16 in |
Length | 11/16 in |
Outside Diameter | 11/16 in |
Overall Length | 11/16 in |
Inside Diameter | 1/2 in |
Length Tolerance | +/-0.015 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -20 Degrees to 250 Degrees F |
Color | Off-White |
Number of Pieces | 1 |
Maximum Temperature | 250 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -20 Degrees F |
Flange Type | Non-Flanged |
Maximum PV | 3,000 lb/sq in-fpm |
Plain Bearing Material | Nylon |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 11/16 in, Overall Length 11/16 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.015 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, BX, 0.656 x 55in OC (BX52)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.6 cu in/rev (1802742)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Black (IGBK03825-50-G)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3212)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2-1/2 (CB202420)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (ECOF060806)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EXEF081212)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 3 (CB192324)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182012)
- BUNTING BEARINGS Sleeve Bearing, 3/8" I.D., 1/2" O.D., 3/8"L (EBCB060803)
- Bunting Bearings Plain Bearings