Shop All Sleeve Bearings
Bunting Bearings
Nylon Bearing, 1" I.D. x 1" L, PK10
Mfr # NN161816
Zoro # G4670948
product price: $10.29
/pk 10, $1.03/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NN161816
- Zoro # G4670948
- UPC # 717905109935
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Length | 1 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 1 in |
Overall Length | 1 in |
Bore Diameter | 1 in |
Length Tolerance | +/-0.015 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -20 Degrees to 250 Degrees F |
Color | Off-White |
Number of Pieces | 1 |
Minimum Temperature | -20 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 250 Degrees F |
Temperature Range | -20 Degrees F to 250 Degrees F |
Flange Type | Non-Flanged |
Material Group | Plastic |
Plain Bearing Material | Nylon |
Maximum PV | 3,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.015 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X100KW)
- SPEEDAIRE Spring Retainer (PN12V728042G)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Plug, Male, 30E670 (30E670)
- DODGE Sheave 455394, 8-5V7.50-Sf (455394)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 1-3/4 (CB222414)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081210)
- BUNTING BEARINGS 9/16 X 11/16 X 3/4. Sae30 Oiled Sae841 Bronze Sleeve Brg Pk3 (EP091112)
- BUNTING BEARINGS Bearing, 1/2" I.D., 3/4" O.D., 1-1/4" L (EBCB081210)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121610)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2-1/4, PK3 (CB162018)
- Bunting Bearings Plain Bearings