Shop All Sleeve Bearings
Bunting Bearings
Nylon Bearing, 1" I.D. x 1-3/16"L, PK10
Mfr # NN161919
Zoro # G4671103
product price: $11.25
/pk 10, $1.13/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 3/16 in
- Length 1 3/16 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NN161919
- Zoro # G4671103
- UPC # 717905311185
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 3/16 in |
Length | 1 3/16 in |
Overall Length | 1 3/16 in |
Outside Diameter | 1 3/16 in |
Inside Diameter | 1 in |
Bore Diameter | 1 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -20 Degrees to 250 Degrees F |
Color | Off-White |
Number of Pieces | 1 |
Minimum Temperature | -20 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 250 Degrees F |
Flange Type | Non-Flanged |
Plain Bearing Material | Nylon |
Maximum PV | 3,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 3/16 in, Overall Length 1 3/16 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/FoodGrd Usp MineralOil Hydraulic/Bearng Fld, Iso-68, AerosolCan PK12 (L0882-063)
- CENTURY Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (FE1028SF)
- SHARKBITE Push Fit Manifold, LF CU, Push Fit, 1 In. W (22998LF)
- CLIMAX METAL PRODUCTS MRC-25-KW Metric Set Screw Coupling w/Keyway (MRC-25-KW)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101212)
- BUNTING BEARINGS Bearing, 1/2" I.D., 5/8" O.D., 1-1/2" L (EBCB081012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 10, L 16, PK5 (CFM010016016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 10, L 10, PK5 (CFM010013010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2 (CB202416)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101412)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081616)
- Bunting Bearings Sleeve Bearings