Shop All Sleeve Bearings
Bunting Bearings
J7000 Sleeve Bearng, 3/8" I.D.x3/8" L, PK3
Mfr # BJ7S060903
Zoro # G4670659
product price: $11.59
/pk 3, $3.86/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 9/16 in
- Length 3/8 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ7S060903
- Zoro # G4670659
- UPC # 717905200007
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 9/16 in |
Length | 3/8 in |
Overall Length | 3/8 in |
Outside Diameter | 9/16 in |
Inside Diameter | 3/8 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Off-White |
Application | Food and Drug Contact Applications |
Standards | FDA Approved |
Agency Compliance | FDA Compliant |
Number of Pieces | 1 |
Minimum Temperature | -250 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 550 Degrees F |
Flange Type | Non-Flanged |
Maximum PV | 40,000 lb/sq in-fpm |
Plain Bearing Material | PTFE |
Resistance Properties | Wear Resistant |
Material Grade | J-7000 |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 9/16 in, Overall Length 3/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Application Food and Drug Contact Applications, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-7000
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M1750 (11M1750)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6309C3)
- TRITAN Angular Contact Ball Bearing, 2000lb., NBR (5203 2RS/C3 PRX)
- TRITAN Insert Ball Brng, UC, 1-1/2 dia, 6631.86 lb (UC208-24)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1-1/2, PK3 (EF121624)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1/2, PK3 (EF101408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2-1/2, PK3 (CB081220)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/2 (EP242824)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (DPEF061008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/8, PK3 (DPEF040606)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (EP040608)
- Bunting Bearings Plain Bearings