Shop All Sleeve Bearings
Bunting Bearings
J7000 Sleeve Bearng, 1/2" I.D.x1/2" L, PK3
Mfr # BJ7S081204
Zoro # G4670701
product price: $12.59
/pk 3, $4.20/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 1/2 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ7S081204
- Zoro # G4670701
- UPC # 717905200014
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 1/2 in |
Length | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 1/2 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Application | Food and Drug Contact Applications |
Color | Off-White |
Standards | FDA Approved |
Agency Compliance | FDA Compliant |
Number of Pieces | 1 |
Minimum Temperature | -250 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 550 Degrees F |
Maximum PV | 40,000 lb/sq in-fpm |
Material Grade | J-7000 |
Flange Type | Non-Flanged |
Resistance Properties | Wear Resistant |
Plain Bearing Material | PTFE |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Application Food and Drug Contact Applications, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-7000
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B39F)
- WESTWARD Grease Refill Kit (35PC05)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- BVA 20 Ton Cylinder, SA, 175 In Stroke, HL2002 (HL2002)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1/2, PK3 (EXEF121408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (EP060806)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (DPEP040508)
- BUNTING BEARINGS Sleeve Bearing, I.D. 10, L 16, PK5 (CFM010016016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 3 (CB192324)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/2, PK3 (CB142012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 4 (CB404432)
- Bunting Bearings Plain Bearings