Shop All Sleeve Bearings
Bunting Bearings
J7000 Flanged Bearing, 1/2" I.D. x 1" L
Mfr # BJ7F081208
Zoro # G4670738
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ7F081208
- Zoro # G4670738
- UPC # 717905199769
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 1 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 1 in |
Flange Dia. (mm) | 25.4 mm |
Flange Dia. (In.) | 1 in |
Flange Diameter | 1 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/2 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter 1 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material PTFE, System of Measurement Inch, Application Food and Drug Contact Applications, Color Off-White, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade J-7000
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel Seal Kit, 1/4In EPDM O-Ring (1969-2-SEALKIT)
- DODGE B68 BELT DRIVE COMPONENTS (107043)
- DAYTON BX91 Cogged V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (3HFD1)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 5:1 (F710-5-B4-G)
- BUNTING BEARINGS Flanged Bearing, 2" I.D., 2-1/4" O.D., 2" L (EBCF323616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/8, PK3 (EP040606)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/4, PK3 (DPEP030404)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 1-1/2 (CB283212)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/4, PK3 (EP162020)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-891)
- Bunting Bearings Plain Bearings