Shop All Sleeve Bearings
Bunting Bearings
J7000 Flanged Bearing, 1" I.D. x 1-1/2" L
Mfr # BJ7F162012
Zoro # G4670683
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Length 1 1/2 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ7F162012
- Zoro # G4670683
- UPC # 717905199943
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Flange Dia. (mm) | 38.1 mm |
Flange Dia. (In.) | 1 1/2 in |
Flange Diameter | 1.5 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Not Applicable, Flange Diameter 1.5 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Application Food and Drug Contact Applications, Color Off-White, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade J-7000
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E556)
- TOMPKINS Hydraulic Fitting-Flange12FL PLUG CAT (6862-CP-12)
- GENTEQ Motor Mounting Base (GA472)
- SPEEDAIRE Guide Roller Set (42PC53)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EP101416)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EXEF061008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101308)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 1-1/4 (CB222610)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EXEF060808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 6, L 8, PK5 (CBM006010008)
- Bunting Bearings Sleeve Bearings