Shop All Thrust Washers
Bunting Bearings
J5500 Thrust Washer, 1/4" I.D.x1/16"L, PK5
Mfr # BJ5T041002
Zoro # G4670631
product price: $13.49
/pk 5, $2.70/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.25 in
- Inside Dia. (mm) 6.35 mm
- Outside Dia. (In.) 0.625 in
- Outside Dia. (mm) 15.87 mm
- Thickness (In.) 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5T041002
- Zoro # G4670631
- UPC # 717905199387
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.25 in |
Inside Dia. (mm) | 6.35 mm |
Outside Dia. (In.) | 0.625 in |
Outside Dia. (mm) | 15.87 mm |
Outside Diameter | 5/8 in |
Nominal Inside Dia. | 1/4 in |
Nominal Outside Dia. | 5/8 in |
Min. Outside Dia. | 0.622 in |
Max. Outside Dia. | 0.628 in |
Maximum Inside Diameter | 0.259 in |
Min. Inside Dia. | 0.254 in |
Bore Diameter | 1/4 in |
Description
Thrust Washer, Bore Diameter 1/4 in, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 5/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.062 in, Color Orange, Material Grade JLON 5500, Maximum PV 20,000 lb/sq in-fpm, Resistance Properties Wear Resistant, Standards ISO Certified 9001, Thickness Tolerance +/-0.003 in, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS133-40/1-L)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6213ZZE C3)
- APACHE Apache CP0699 1-1/2" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band (40029120)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1320D020BH4HC, Pressure Line, 25 micron, Outside-In (MF0060085)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRA-1423)
- IKO Thrust Bearing, Washer, #AS3047 (AS3047)
- Bunting Bearings Thrust Washers