Shop All Thrust Washers
Bunting Bearings
J5500 Thrust Washer, 1/2" I.D.x1/16"L, PK5
Mfr # BJ5T081602
Zoro # G4670543
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.5 in
- Inside Dia. (mm) 12.7 mm
- Outside Dia. (In.) 1 in
- Outside Dia. (mm) 25.4 mm
- Thickness (In.) 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5T081602
- Zoro # G4670543
- UPC # 717905199462
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.5 in |
Inside Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 1 in |
Outside Dia. (mm) | 25.4 mm |
Outside Diameter | 1 in |
Nominal Outside Dia. | 1 in |
Nominal Inside Dia. | 1/2 in |
Max. Outside Dia. | 1.003 in |
Min. Inside Dia. | 0.504 in |
Min. Outside Dia. | 0.997 in |
Maximum Inside Diameter | 0.509 in |
Bore Diameter | 1/2 in |
Description
Thrust Washer, Bore Diameter 1/2 in, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.062 in, Color Orange, Material Grade JLON 5500, Maximum PV 20,000 lb/sq in-fpm, Resistance Properties Wear Resistant, Standards ISO Certified 9001, Thickness Tolerance +/-0.003 in, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B54)
- TRANSAIR Tube Fitting, Union Connector, For 40mm (6606 40 00US)
- SOLBERG Intake Filter, 12 Flange, 4700 Max CFM (FT-485P-1200F)
- GATES Multi-Use Hose, 27406 (27406)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- Bunting Bearings Thrust Washers