Shop All Thrust Washers
Bunting Bearings
J5500 Thrust Washer, 1" I.D. x 1/8" L
Mfr # BJ5T163204
Zoro # G4670622
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1 in
- Inside Dia. (mm) 25.4 mm
- Outside Dia. (In.) 2 in
- Outside Dia. (mm) 50.8 mm
- Thickness (In.) 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5T163204
- Zoro # G4670622
- UPC # 717905199547
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1 in |
Inside Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 2 in |
Outside Dia. (mm) | 50.8 mm |
Outside Diameter | 2 in |
Nominal Outside Dia. | 2 in |
Nominal Inside Dia. | 1 in |
Maximum Inside Diameter | 1.011 in |
Max. Outside Dia. | 2.006 in |
Min. Inside Dia. | 1.005 in |
Min. Outside Dia. | 2 in |
Bore Diameter | 1 in |
Description
Thrust Washer, Bore Diameter 1 in, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 2 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.125 in, Color Orange, Material Grade JLON 5500, Maximum PV 20,000 lb/sq in-fpm, Resistance Properties Wear Resistant, Standards ISO Certified 9001, Thickness Tolerance +/-0.003 in
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX38 Cogged Belt, 40 in Outside Length, 3/8 in Top Width, 1 Ribs (AX38)
- BE PRESSURE 3in Suction Hose Kit25'LAluminum Camlock (85.400.090)
- TIMKEN Radial Bearing, Double Shield, 40mm Bore (208KDD)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 6 In (QS 3/8 L 6)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- TRITAN Thrust Washer, dia. 2.500in, 0.10in. Thick (TRC4052)
- Bunting Bearings Thrust Bearings