Shop All Sleeve Bearings
Bunting Bearings
J5500 Sleeve FL Bearing, 1x1-1/2" L, PK3
Mfr # BJ5F162012
Zoro # G4670473
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Length 1 1/2 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # BJ5F162012
- Zoro # G4670473
- UPC # 717905197321
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Flange Dia. (In.) | 1 1/2 in |
Flange Dia. (mm) | 38.1 mm |
Flange Diameter | 1.5 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Not Applicable, Flange Diameter 1.5 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade J-5500, Package Quantity 3
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Pneumatic End Mounted Piston Vibrator - 70-1S (70-1S)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (JH-1616)
- FAG BEARINGS FAG 6306 2ZR C3, Deep Groove BBear, Single Row 90Mm (6306 2ZR C3)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 3/8" ID x 500', Without, Clear Blue (PBH38CCB)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182216)
- BUNTING BEARINGS Flanged Bearing, 3/4" I.D., 1" O.D., 1" L (EBCF121608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (DPEP081206)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/4, L 3 (CB364024)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2-3/4 (CB242722)
- BUNTING BEARINGS Bearing, 3/8" I.D., 1/2" O.D., 1-1/2" L (EBCB060812)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 1/4, PK3 (EF040604)
- Bunting Bearings Sleeve Bearings