Shop All Sleeve Bearings
Bunting Bearings
J5500 Sleeve FL Bearing, 1/4x1/2" L, PK3
Mfr # BJ5F040604
Zoro # G4670449
product price: $12.35
/pk 3, $4.12/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5F040604
- Zoro # G4670449
- UPC # 717905196768
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1/2 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 1/2 in |
Flange Dia. (In.) | 1/2 in |
Flange Dia. (mm) | 12.7 mm |
Flange Diameter | 0.5 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/4 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Not Applicable, Flange Diameter 0.5 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/8 in, Overall Length 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness 0.062 in, Length Tolerance +/-0.005 in, Material Grade J-5500, Package Quantity 3
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- MARATHON MOTORS Oil Burner Motor, 1/4 HP, 1725 rpm, 115V (048S17S25)
- NSK NSK-6307ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6307ZZ (6307ZZ)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EF081008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (EP060808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-3/4 (CB202614)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101512)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (DPEP050608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (DPEP081206)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-142)
- Bunting Bearings Sleeve Bearings