Shop All Sleeve Bearings
Bunting Bearings
J5500 Sleeve Bearing, 3/8" I.D.x3/8" L
Mfr # BJ5S060903
Zoro # G4670412
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 9/16 in
- Length 3/8 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5S060903
- Zoro # G4670412
- UPC # 717905197994
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 9/16 in |
Length | 3/8 in |
Overall Length | 3/8 in |
Outside Diameter | 9/16 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Yellow |
Number of Pieces | 1 |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -250 Degrees F |
System of Measurement | Inch |
Flange Type | Non-Flanged |
Resistance Properties | Wear Resistant |
Plain Bearing Material | PTFE |
Material Grade | J-5500 |
Maximum PV | 20,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 9/16 in, Overall Length 3/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-5500
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 5 HP (A130-3)
- INTERSTATE PNEUMATICS Compressor Air Paper Filter ELEMENT ONLY for SA13 (SA13F)
- QA1 Female, SS/PTFE Race Rod End, RH, 5/5.065mm (MGFR5T)
- BUYERS PRODUCTS 1/4 Inch NPT Adjustable Pressure Switch Ranges From 250 To 1000 PSI (PS2501K)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (EP101408)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1-1/2, PK3 (EF162024)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1, PK3 (EF061016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 4 (CB243232)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 1" L (EBCB121608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/2, PK3 (CB081312)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EP121612)
- Bunting Bearings Plain Bearings