Shop All Sleeve Bearings
Bunting Bearings
J5500 Sleeve Bearing, 3/8" I.D.x3/4" L
Mfr # BJ5S060906
Zoro # G4670257
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 9/16 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5S060906
- Zoro # G4670257
- UPC # 717905198069
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 9/16 in |
Length | 3/4 in |
Overall Length | 3/4 in |
Inside Diameter | 3/8 in |
Outside Diameter | 9/16 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Yellow |
Number of Pieces | 1 |
System of Measurement | Inch |
Minimum Temperature | -250 Degrees F |
Maximum Temperature | 550 Degrees F |
Maximum PV | 20,000 lb/sq in-fpm |
Plain Bearing Material | PTFE |
Material Grade | J-5500 |
Resistance Properties | Wear Resistant |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 9/16 in, Overall Length 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-5500
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1400 Metric V-Belt, 1400mm Outside Length, 13mm Top Width, 1 Ribs (XPA1400)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081216)
- DIXON 1 in COUPLER x MALE NPT END ALUMINUM (100-B-AL)
- BANDO 900Vc3830 Variable Speed, 2430V354 (2430V354)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (EP040816)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB161808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 12, L 12, PK5 (AAM012016012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB161812)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (DPEF081012)
- Bunting Bearings Plain Bearings