Shop All Sleeve Bearings
Bunting Bearings
J5500 Sleeve Bearing, 3/4" I.D.x3/4" L
Mfr # BJ5S121606
Zoro # G4670263
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5S121606
- Zoro # G4670263
- UPC # 717905198649
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 3/4 in |
Outside Diameter | 1 in |
Overall Length | 3/4 in |
Inside Diameter | 3/4 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Yellow |
Number of Pieces | 1 |
Maximum Temperature | 550 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -250 Degrees F |
Resistance Properties | Wear Resistant |
Flange Type | Non-Flanged |
Plain Bearing Material | PTFE |
Maximum PV | 20,000 lb/sq in-fpm |
Material Grade | J-5500 |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 in, Overall Length 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-5500
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 140 ANSI, 10 ft. (140RIV)
- MONARCH Hydraulics Reservoir, White Plstic, 26in L (500206414170)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-5)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 1-3/4 (CB192214)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 5/8, PK3 (EF101410)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (DPEP050608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2 (CB324016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/4, PK3 (DPEF060804)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/2, L 1-1/2 (EXEF242824)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/8, PK3 (DPEF040606)
- Bunting Bearings Sleeve Bearings