Shop All Sleeve Bearings
Bunting Bearings
J5500 Sleeve Bearing, 3/16"I.D.x1/4"L, PK5
Mfr # BJ5S030502
Zoro # G4670327
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Length 1/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # BJ5S030502
- Zoro # G4670327
- UPC # 717905197635
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Length | 1/4 in |
Overall Length | 1/4 in |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Bore Diameter | 3/16 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Yellow |
Number of Pieces | 1 |
System of Measurement | Inch |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -250 Degrees F |
Flange Type | Non-Flanged |
Maximum PV | 20,000 lb/sq in-fpm |
Material Grade | J-5500 |
Resistance Properties | Wear Resistant |
Plain Bearing Material | PTFE |
Description
Sleeve Bearing, Bore Diameter 3/16 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-5500, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 112 Teeth, Length 42.0 In (1DHL9)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP44X5/8;BRO (1VP44X5/8)
- MARATHON MOTORS Marathon Motors, G575, 056B17F5306, 2HP-1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56HC FR, TEFC (G575)
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (EP040604)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 4 (CB404432)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (CB050710)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1/2" I.D., 1/2" L (EBCF081204)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/8, PK3 (EF081006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 20, L 30, PK5 (CBM020025030)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 5/8, PK3 (EF081010)
- Bunting Bearings Plain Bearings