Shop All Sleeve Bearings
Bunting Bearings
J5500 Sleeve Bearing, 1/4" I.D.x1/2"L, PK5
Mfr # BJ5S040604
Zoro # G4670333
product price: $10.85
/pk 5, $2.17/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5S040604
- Zoro # G4670333
- UPC # 717905197864
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1/2 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 1/2 in |
Bore Diameter | 1/4 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Yellow |
Number of Pieces | 1 |
System of Measurement | Inch |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -250 Degrees F |
Plain Bearing Material | PTFE |
Resistance Properties | Wear Resistant |
Maximum PV | 20,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Material Grade | J-5500 |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/8 in, Overall Length 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-5500, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 21 rpm, 180V, TENV (M1135235.00)
- LEESON DC Permanent Magnet Motor, 3/4 HP, 90VDC (098009.00)
- PARKER Filter/Regulator/Lubricator, 1/2 In. NPT (16A34B18A4BC)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101416)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121410)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 4 (CB202432)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2 (CB202316)
- BUNTING BEARINGS Bearing, 1/2" I.D., 5/8" O.D., 1-1/2" L (EBCB081012)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EF081012)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-416)
- Bunting Bearings Plain Bearings