Shop All Sleeve Bearings
Bunting Bearings
J5500 Sleeve Bearing, 1/2" I.D.x3/4" L
Mfr # BJ5S081206
Zoro # G4670248
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 1 1/4 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5S081206
- Zoro # G4670248
- UPC # 717905198243
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 1 1/4 in |
Length | 3/4 in |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Overall Length | 3/4 in |
Bore Diameter | 1/2 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Yellow |
Number of Pieces | 1 |
System of Measurement | Inch |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -250 Degrees F |
Maximum PV | 20,000 lb/sq in-fpm |
Resistance Properties | Wear Resistant |
Material Grade | J-5500 |
Flange Type | Non-Flanged |
Plain Bearing Material | PTFE |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/4 in, Overall Length 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-5500
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22211 EK/C3 W33, Spherical Roller Bearings (22211 EK/C3 W33)
- TIMKEN 2-BOLT FLANGE MOUNTED BALL BEARING (RAK1)
- ZORO SELECT V-Belt, Cogged, BX69 (252Z93)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (DPEP030408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (CB050710)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EXEF060808)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EXEF061008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (EXEP040604)
- BUNTING BEARINGS Flanged Bearing, 1" I.D., 1-1/4" O.D., 1" L (EBCF162008)
- CLESCO BSB-060816 Bronze Sleeve Bearing (BSB-060816)
- Bunting Bearings Plain Bearings