Shop All Sleeve Bearings
Bunting Bearings
J5500 Sleeve Bearing, 1" I.D.x3/4" L
Mfr # BJ5S162006
Zoro # G4670239
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 3/4 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5S162006
- Zoro # G4670239
- UPC # 717905199011
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 3/4 in |
Length | 3/4 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Overall Length | 3/4 in |
Bore Diameter | 1 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Yellow |
Number of Pieces | 1 |
Minimum Temperature | -250 Degrees F |
Maximum Temperature | 550 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Material Grade | J-5500 |
Resistance Properties | Wear Resistant |
Maximum PV | 20,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 1/4 in, Overall Length 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-5500
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Zero Loss Drain, Pilot Operated, 1/2In NPT (NLD-0005N)
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-50-31)
- GATES MegaCrimp Couplings (16G-20FJX90S)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 3/4 In, Alum (QCL-12-A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (CB101206)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121812)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081308)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-3/4, PK3 (CB161814)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/8, PK3 (EF081006)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 3/8, PK3 (EF030506)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-65)
- Bunting Bearings Sleeve Bearings