Shop All Sleeve Bearings
Bunting Bearings
J5500 Sleeve Bearing, 1" I.D.x1-1/2" L
Mfr # BJ5S162012
Zoro # G4670220
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 3/4 in
- Length 1 1/2 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5S162012
- Zoro # G4670220
- UPC # 717905199042
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 3/4 in |
Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Outside Diameter | 1 1/4 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Yellow |
Number of Pieces | 1 |
System of Measurement | Inch |
Minimum Temperature | -250 Degrees F |
Maximum Temperature | 550 Degrees F |
Plain Bearing Material | PTFE |
Resistance Properties | Wear Resistant |
Material Grade | J-5500 |
Maximum PV | 20,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-5500
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X16)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- DYNABRADE AIR LUBE 10W/NR ONE PINT (DB95842)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 115V, 42Y, OAO (BL6505V1)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (EP040808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (DPEF101216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/2, PK3 (CB061012)
- BUNTING BEARINGS Flanged Bearing, I.D. 12, L 12, PK5 (FFM012018012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 8, L 10, PK5 (CFM008011010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2-1/4, Pk, PK3 (CB101218)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-35)
- Bunting Bearings Plain Bearings