Shop All Sleeve Bearings
Bunting Bearings
J5500 Sleeve Bearing, 1-3/8" I.D.x1-1/2"L
Mfr # BJ5S222612
Zoro # G4670281
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 3/8 in
- Outside Dia. 1 5/8 in
- Length 1 1/2 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5S222612
- Zoro # G4670281
- UPC # 717905199240
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 1 5/8 in |
Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Outside Diameter | 1 5/8 in |
Inside Diameter | 1 3/8 in |
Bore Diameter | 1 3/8 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Yellow |
Number of Pieces | 1 |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -250 Degrees F |
System of Measurement | Inch |
Flange Type | Non-Flanged |
Plain Bearing Material | PTFE |
Material Grade | J-5500 |
Resistance Properties | Wear Resistant |
Maximum PV | 20,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1 3/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 5/8 in, Overall Length 1 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-5500
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- TSUBAKI Roller Chain Link, Conveyor, #C2040 (C2040 ROLLER LINK)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DPSR02.00)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2, PK3 (CB141616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (CB101204)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB242616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/2, PK3 (CB141612)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2-1/2, PK3 (CB142020)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB161808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121608)
- Bunting Bearings Plain Bearings