Shop All Sleeve Bearings
Bunting Bearings
J5500 Flanged Bearng, 3/16" I.D. x 1/4" L
Mfr # BJ5F030502
Zoro # G4670570
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Length 1/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # BJ5F030502
- Zoro # G4670570
- UPC # 717905196614
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Length | 1/4 in |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Overall Length | 1/4 in |
Flange Dia. (In.) | 7/16 in |
Flange Dia. (mm) | 11.11 mm |
Flange Diameter | 0.437 in |
Bore Diameter | 3/16 in |
Length Tolerance | +/-0.005 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/16 in, Bronze Material Type Not Applicable, Flange Diameter 0.437 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness 0.062 in, Length Tolerance +/-0.005 in, Material Grade J-5500
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING LL5M15, Timing Belt, Neoprene, Fiberglass (LL5M15)
- MITSUBOSHI 5/B128 131Inch Outside Length, 5 Ribs (5RB128)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (BX30)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth (40BS27H X 1)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (EP101408)
- BUNTING BEARINGS Flanged Bearing, I.D. 7/8, L 3/4, PK3 (EF141812)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EF061008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2 (CB324016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (EXEP060806)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2-3/4 (CB202422)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (DPEP050606)
- Bunting Bearings Plain Bearings