Shop All Sleeve Bearings
Bunting Bearings
J5500 Flanged Bearing, 3/8" I.D. x 3/4" L
Mfr # BJ5F061006
Zoro # G4670613
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5F061006
- Zoro # G4670613
- UPC # 717905196881
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Length | 3/4 in |
Overall Length | 3/4 in |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Flange Dia. (mm) | 22.23 mm |
Flange Dia. (In.) | 7/8 in |
Flange Diameter | 0.875 in |
Bore Diameter | 3/8 in |
Length Tolerance | +/-0.005 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter 0.875 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade J-5500
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-3B)
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- TRICO Storage Lid, HDPE, Red (34411)
- MOBIL Non-Detergent Compressor Oil, Bottle, 1 qt, 30 SAE Grade, 100 ISO Viscosity Grade (123001)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/4, PK3 (DPEP050604)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (EXEP040604)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/2, PK3 (CB061012)
- BUNTING BEARINGS Bearing, 1-1/4" I.D., 1-1/2" O.D., 1" L (EBCB202408)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1-1/4, PK3 (EF081020)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/4, PK3 (EF030504)
- Bunting Bearings Sleeve Bearings