Shop All Sleeve Bearings
Bunting Bearings
J5500 Flanged Bearing, 3/4" I.D.x1" L, PK3
Mfr # BJ5F121608
Zoro # G4670598
product price: $81.25
/pk 3, $27.08/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5F121608
- Zoro # G4670598
- UPC # 717905197222
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 1 in |
Overall Length | 1 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Flange Dia. (In.) | 1 1/4 in |
Flange Dia. (mm) | 31.75 mm |
Flange Diameter | 1.25 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 3/4 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter 1.25 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 in, Overall Length 1 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade J-5500, Package Quantity 3
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 45 PSI BL (DPX600-50CE-G)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, Strt (2018-4-6S)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/8-XC)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (DPEF101408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (EXEP121624)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/2, PK3 (CB081012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (CB060808)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 5/8, PK3 (EF081210)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-84)
- Bunting Bearings Plain Bearings