Shop All Sleeve Bearings
Bunting Bearings
J5500 Flanged Bearing, 1/2" I.D. x 1/2" L
Mfr # BJ5F081204
Zoro # G4670467
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # BJ5F081204
- Zoro # G4670467
- UPC # 717905196942
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 1/2 in |
Flange Dia. (In.) | 1 in |
Flange Dia. (mm) | 25.4 mm |
Flange Diameter | 1 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/2 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter 1 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade J-5500
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Keypad, White, Analog, PowerXL DH1, w/Bypass (DH1-34061FN-C21C)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-3/16)
- GLOBAL GSC-150-SS Set Screw Collar (GSC-150-SS)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX A09A06G, Suction, 6 micron (ZX-A09A06G)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EF081008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (EP050820)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB161816)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081216)
- BUNTING BEARINGS Bearing, 5/8" I.D., 3/4" O.D., 1-1/2" L (EBCB101212)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 3 (CB323624)
- Bunting Bearings Plain Bearings