Shop All Sleeve Bearings
Bunting Bearings
J5500 Flanged Bearing, 1/2" I.D. x 1" L
Mfr # BJ5F081208
Zoro # G4670482
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ5F081208
- Zoro # G4670482
- UPC # 717905197031
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 1 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 1 in |
Flange Dia. (mm) | 25.4 mm |
Flange Dia. (In.) | 1 in |
Flange Diameter | 1 in |
Bore Diameter | 1/2 in |
Length Tolerance | +/-0.005 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter 1 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Yellow, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade J-5500
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 3432V480 (3432V480)
- ECLIPSE Hydraulic Crimp Tool, 12 tons (902-480)
- CAMOZZI #6520 04-02, Swivel Male Elbow, 1/4" OD X 1/8" NPT (6520 04-02)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB161816)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3, PK3 (CB162024)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB161812)
- BUNTING BEARINGS Nylon Flange Bearing, 1/2x1-1/2" L, PK15 (NF081024)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/4 (CB202410)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-396)
- Bunting Bearings Sleeve Bearings