Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, I.D. 3/4, L 3/4, PK3
Mfr # EXEF121512
Zoro # G4220474
product price: $7.99
/pk 3, $2.66/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 15/16 in
- Length 3/4 in
- Material Metal
- Temp. Range (F) 10 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # EXEF121512
- Zoro # G4220474
- UPC # 717905246258
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 15/16 in |
Length | 3/4 in |
Flange Dia. (In.) | 1 1/4 in |
Flange Diameter | 1.25 in |
Outside Diameter | 15/16 in |
Bore Diameter | 3/4 in |
Overall Length | 3/4 in |
Length Tolerance | +/-0.005 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Sintered Bronze, Flange Diameter 1.25 in, Flange Type Flanged, Lubricant Material SAE 90 Oil with PTFE, Lubrication Type Lubrication Required, Material Group Metallic, Maximum Temperature 460 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 15/16 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 7/8" Id, 2" Od, 9/16 Width, 150320 (150320)
- BESTORQ BX88 Cogged Belt, 91 in Outside Length, 21/32 in Top Width, 1 Ribs (BX88)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- BUNTING BEARINGS Bearing, 1/2" I.D., 11/16" O.D., 1-1/2" L (EBCB081112)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/8, PK3 (EXEF050706)
- BUNTING BEARINGS Sleeve Bearing, I.D. 11/16, L 1, PK3 (CB111408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (ECOP081216)
- BUNTING BEARINGS Flanged Bearing, I.D. 12, L 12, PK5 (FFM012018012)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/4, PK3 (EF060812)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- Bunting Bearings Plain Bearings