Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, I.D. 3/4, L 1-1/2, PK3
Mfr # EXEF121624
Zoro # G4182875
product price: $11.15
/pk 3, $3.72/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Length 1 1/2 in
- Material Metal
- Temp. Range (F) 10 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # EXEF121624
- Zoro # G4182875
- UPC # 717905246302
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 1 1/2 in |
Flange Dia. (In.) | 1 1/4 in |
Flange Diameter | 1.25 in |
Outside Diameter | 1 in |
Inside Diameter | 3/4 in |
Length Tolerance | +/-0.0075 in |
Bore Diameter | 3/4 in |
Overall Length | 1 1/2 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Sintered Bronze, Flange Diameter 1.25 in, Flange Type Flanged, Lubricant Material SAE 90 Oil with PTFE, Lubrication Type Lubrication Required, Material Group Metallic, Maximum Temperature 460 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 in, Overall Length 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.187 in, Length Tolerance +/-0.0075 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0660 D 010 BH4HC Size 0660, 10 Micron Filter Element for Pressure Filters (0660 D 010 BH4HC)
- LIEBERT MOTOR 15HP 208230V 1075RPM (1D21122P1S)
- SKF SKF 6304 2RSJ, Single Row Ball Bearings (6304 2RSJ)
- NTN NTN 6211, RadialDeep Groove Ball Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (6211)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (ECOF081006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 4 (CB243232)
- BUNTING BEARINGS Nylon Flange Bearing, 3/4x7/8" L, PK20 (NF121414)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/2, PK3 (CB071212)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (CB202408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (EP101408)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EF081012)
- Bunting Bearings Sleeve Bearings