Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, I.D. 16, L 16, PK5
Mfr # FFM016020016
Zoro # G4010045
product price: $13.99
/pk 5, $2.80/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 16 mm
- Outside Dia. 20 mm
- Length 16 mm
- Material Metal
- Temp. Range (F) 10 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # FFM016020016
- Zoro # G4010045
- UPC # 717905247293
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 20 mm |
Length | 16 mm |
Flange Dia. (mm) | 24 mm |
Flange Diameter | 24 mm |
Inside Diameter | 16 mm |
Outside Diameter | 20 mm |
Bore Diameter | 16 mm |
Overall Length | 16 mm |
Description
Flanged Sleeve Bearing, Bore Diameter 16 mm, Bronze Material Type Sintered Bronze, Flange Diameter 24 mm, Flange Type Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 20 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Lubrication Method Embedded
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6206RS, Single Row Ball Brgs, 6206RS (6206RS)
- NTN Mounted Unit Cast Iron (UCP207-106D1 1-3/8)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48Y Frame (048S17D2053)
- CLIMAX METAL PRODUCTS ISCC-125-100 One-Piece Industry Standard Clamping Coupling (ISCC-125-100)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1, PK3 (DPEP050616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101612)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/8, PK3 (EXEF040606)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1-1/4" I.D., 1" L (EBCF202408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EP121412)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/2 (EP242824)
- Bunting Bearings Sleeve Bearings