Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, I.D. 1/2, L 1/2, PK3
Mfr # EF081208
Zoro # G4112875
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 1/2 in
- Material Metal
- Temp. Range (F) 10 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # EF081208
- Zoro # G4112875
- UPC # 717905252990
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 1/2 in |
Flange Dia. (In.) | 1 in |
Flange Diameter | 1 in |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Overall Length | 1/2 in |
Length Tolerance | +/-0.005 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter 1 in, Flange Type Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2529)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L333)
- KIPP Oil Level Sight Glass With Reflector, D1=G1, D=44, 1, Aluminum (K0448.42100)
- DIXON FNPT 1-1/4", Coupler 1-1/4"BR (10WF10-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB161808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEF081008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 3 (CB324024)
- BUNTING BEARINGS Bearing, 1-1/4" I.D., 1-1/2" O.D., 1-1/2" L (EBCB202412)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 4 (CB222832)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2-1/2, PK3 (CB142020)
- DAYTON 1X866 Bronze Sleeve Bearing 3 Pack (1X866)
- Bunting Bearings Sleeve Bearings