Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, 5/8" I.D. x 3/4" L
Mfr # BJ4F101406
Zoro # G4670080
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4F101406
- Zoro # G4670080
- UPC # 717905193699
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Length | 3/4 in |
Inside Diameter | 5/8 in |
Outside Diameter | 7/8 in |
Overall Length | 3/4 in |
Flange Dia. (mm) | 25.4 mm |
Flange Dia. (In.) | 1 in |
Flange Diameter | 1 in |
Bore Diameter | 5/8 in |
Length Tolerance | +/-0.005 in |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Not Applicable, Flange Diameter 1 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 7/8 in, Overall Length 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade J-4200
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR05030-300)
- FOSTER Safety Vent Socket, 210 Series, 1/4"MPT (210-3103)
- DODGE 5016 CHAIN COUPLING CHAIN ASSY (B5016X1-3/16 KWY 1/4X1/8)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B773BB549A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1, PK3 (DPEP050616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/4, PK3 (CB141610)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081210)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222816)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/4, PK3 (EF050712)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1, PK3 (EP141816)
- Bunting Bearings Plain Bearings