Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, 3/8" I.D. x 3/4" L
Mfr # BJ4F061006
Zoro # G4670099
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4F061006
- Zoro # G4670099
- UPC # 717905193552
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Length | 3/4 in |
Overall Length | 3/4 in |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Flange Dia. (mm) | 22.22 mm |
Flange Dia. (In.) | 7/8 in |
Flange Diameter | 0.875 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 3/8 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter 0.875 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade J-4200
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX81 (BX81)
- BALLUFF BALLUFF BES00M4 BES 516-3044-G-E4-C-PU-05 (BES00M4 BES 516-3044-G-E4-C-PU-05)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 6600 Series (6610-10-10)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 1320449 Replacement Belt, B153 (B153)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121610)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1, PK3 (EF162016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/4, PK3 (CB060806)
- BUNTING BEARINGS Nylon Flange Bearing, 1/2x1-1/2" L, PK15 (NF081024)
- BUNTING BEARINGS Nylon Flange Bearng, 1/2" I.D.x3/8"L, PK20 (NF081006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121410)
- BUNTING BEARINGS Sleeve Bearing, I.D. 12, L 12, PK5 (AAM012016012)
- Bunting Bearings Sleeve Bearings