Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, 3/16" I.D. x 1/4" L, PK5
Mfr # BJ4F030502
Zoro # G4670062
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Length 1/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # BJ4F030502
- Zoro # G4670062
- UPC # 717905193194
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Length | 1/4 in |
Overall Length | 1/4 in |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Flange Dia. (In.) | 7/16 in |
Flange Dia. (mm) | 11.11 mm |
Flange Diameter | 0.437 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 3/16 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/16 in, Bronze Material Type Not Applicable, Flange Diameter 0.437 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness 0.062 in, Length Tolerance +/-0.005 in, Material Grade J-4200, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFUX-1.3/4M)
- PPD Push Lock In-line Filter, 90 μm. 6mm fittings; bronze filter. Small (PPDF-25-06-06-B90)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1, PK3 (CB071008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101608)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/2, PK3 (EF030508)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EXEF162012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081016)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EXEF081212)
- DAYTON Sleeve Bearing, 7/16x9/16x1/2 L, PK3 (3FJK2)
- Bunting Bearings Sleeve Bearings