Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, 3/16" I.D. x 1/2" L, PK3
Mfr # BJ4F030504
Zoro # G4670071
product price: $12.15
/pk 3, $4.05/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4F030504
- Zoro # G4670071
- UPC # 717905193279
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Length | 1/2 in |
Overall Length | 1/2 in |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Flange Dia. (In.) | 7/16 in |
Flange Dia. (mm) | 11.11 mm |
Flange Diameter | 0.437 in |
Bore Diameter | 3/16 in |
Length Tolerance | +/-0.005 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/16 in, Bronze Material Type Not Applicable, Flange Diameter 0.437 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 5/16 in, Overall Length 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness 0.062 in, Length Tolerance +/-0.005 in, Material Grade J-4200, Package Quantity 3
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Bushing 120435 Sk X 1-7/8-Kw (120435)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SVHN12-12M)
- PARKER Filter Element, 3 Micron, 20 GPM, 150 PSI (926543)
- SPEEDAIRE Air Cylinder, 6 in Bore, 4 in Stroke, NFPA Double Acting (2W489)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121812)
- BUNTING BEARINGS Sleeve Bearing, 1/2" I.D., 3/4" O.D., 3/4"L (EBCB081206)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEF081208)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (DPEF101216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (EP040604)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 3 (CB404424)
- MIDWEST FASTENER 15mm x 12mm x 20mm Metric Bronze Bearings 2PK (32483)
- Bunting Bearings Sleeve Bearings