Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, 2" I.D., 2-1/4" O.D., 2" L
Mfr # EBCF323616
Zoro # G5908546
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Outside Dia. 2 1/4 in
- Length 2 in
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # EBCF323616
- Zoro # G5908546
- UPC # 717905304484
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/4 in |
Length | 2 in |
Flange Dia. (In.) | 2 1/2 in |
Flange Diameter | 2.5 in |
Outside Diameter | 2 1/4 in |
Inside Diameter | 2 in |
Bore Diameter | 2 in |
Length Tolerance | +/-0.005 in |
Overall Length | 2 in |
Description
Flanged Sleeve Bearing, Bore Diameter 2 in, Bronze Material Type Lead-Free Cast Bronze, Flange Diameter 2.5 in, Flange Type Flanged, Material Group Metallic, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 1/4 in, Overall Length 2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade C87850
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOHNER Rotary Encoder (0701-0102-0017-X015)
- PARKER Base, Cartridge Valve (B10-2-A8T)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1 In (ER-16)
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/8, PK3 (EF060806)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 4 (CB222832)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB162216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 5/8, PK3 (EP081010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081308)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 5/8, PK3 (EP101410)
- Bunting Bearings Sleeve Bearings