Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, 1/4" I.D. x 1/2" L, PK3
Mfr # BJ4F040604
Zoro # G4670038
product price: $9.95
/pk 3, $3.32/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4F040604
- Zoro # G4670038
- UPC # 717905193422
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1/2 in |
Inside Diameter | 1/4 in |
Overall Length | 1/2 in |
Outside Diameter | 3/8 in |
Flange Dia. (mm) | 12.7 mm |
Flange Dia. (In.) | 1/2 in |
Flange Diameter | 0.5 in |
Bore Diameter | 1/4 in |
Length Tolerance | +/-0.005 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Not Applicable, Flange Diameter 0.5 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/8 in, Overall Length 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness 0.062 in, Length Tolerance +/-0.005 in, Material Grade J-4200, Package Quantity 3
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI YL (PLY10025-200)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (CB101206)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS5L5)
- INGERSOLL-RAND Oil Water Separator, 125 CFM, 1/2 In Inlet (PSG-15)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1, PK3 (EF060816)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2-1/2, PK3 (CB161820)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB162012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2-1/2, PK3 (CB162420)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 5/8, PK3 (DPEP050610)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 4 (CB202432)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EF081208)
- Bunting Bearings Plain Bearings