Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, 1/2" I.D. x 1" L
Mfr # BJ4F081208
Zoro # G4670029
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4F081208
- Zoro # G4670029
- UPC # 717905193668
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 1 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 1 in |
Flange Dia. (In.) | 1 in |
Flange Dia. (mm) | 25.4 mm |
Flange Diameter | 1 in |
Bore Diameter | 1/2 in |
Length Tolerance | +/-0.005 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter 1 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade J-4200
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 5,000 psi (PW81000 OHP)
- DAYTON Shaft Collar, Set Screw, 1/2 In, St, PK100 (1F506)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 12 In (3/4 SOFT CTL X 12)
- REELCRAFT Swivel Assembly (S600092-2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (ECOP040504)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101512)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 3 (CB202424)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (DPEF081016)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/4, PK3 (EF060804)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (ECOF081008)
- BUNTING BEARINGS Bearing, 3/8" I.D., 1/2" O.D., 1-1/2" L (EBCB060812)
- Bunting Bearings Sleeve Bearings