Shop All Sleeve Bearings
Bunting Bearings
Flanged Bearing, 1-1/2" I.D. x 2" L
Mfr # BJ4F242816
Zoro # G4670132
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 3/4 in
- Length 2 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4F242816
- Zoro # G4670132
- UPC # 717905194030
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 3/4 in |
Length | 2 in |
Overall Length | 2 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/2 in |
Flange Dia. (mm) | 50.8 mm |
Flange Dia. (In.) | 2 in |
Flange Diameter | 2 in |
Bore Diameter | 1 1/2 in |
Length Tolerance | +/-0.005 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 1/2 in, Bronze Material Type Not Applicable, Flange Diameter 2 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 3/4 in, Overall Length 2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness 0.125 in, Length Tolerance +/-0.005 in, Material Grade J-4200
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15850)
- ENERPAC Repair Kit It (PA133K3)
- DAYTON DC Gearmotor, 152.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 90V DC Voltage (6Z411)
- D&D 51 1/2" Outside Length, 2/3" Top Width, 1 Ribs (B48.5/5L515)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/4, L 1-1/4 (EF202420)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101608)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1, PK3 (EF162016)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/4" O.D., 1-1/2" L (EBCB162012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-3/4 (CB182014)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/4 (CB242810)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/4, PK3 (DPEP050612)
- Bunting Bearings Sleeve Bearings